Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SK, 30Groove, Solid

  • Mfr # B-30S-SK

  • Zoro # G2432145


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Bushing Required - Timing Belt Pulleys
SK
Pitch Dia. - Timing Belt Pulleys
133.7 mm
Outside Dia. - Timing Belt Pulleys
130.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-30S-SK
Zoro #
G2432145
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
133.7 mm
Outside Dia. - Timing Belt Pulleys
130.9 mm
Width (mm)
37
Width - Timing Belt Pulleys
37 mm
Width (In.)
1.4567
For Timing Belt Width
37 mm
Outside Dia. (mm)
130.9
Outside Dia. (In.)
5.154
Pitch Dia. (mm)
133.7
For Belt Width
35 mm
For Bushing Size
SK
Pitch Diameter
133.69 mm
Outside Diameter
130.9 mm
Overall Width
37 mm
Face Width
37 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Bushing Required - Timing Belt Pulleys
SK
Pitch - Timing Belt Pulleys
14 mm
Pitch (mm)
14
Setscrew
No
Application
Positive Drive, Timing
Item
Gearbelt Pulley
For Use With
SilentSync(R) Blue 37mm Belt
Bushing Required
SK
Flanged
No
Construction
Solid
Keyway
No
Material - Timing Belt Pulleys
Ductile Iron
Type
Synchronous Sprocket
Material
Steel
Bore Type
Bushed
Bore Type - Timing Belt Pulleys
Bushed
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Belt Series
SilentSync
Number of Flanges
0
Features
Self-Tracking Design
Number of Teeth
30
Pitch
14 mm
Pulley Construction
Plain

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 30, Outside Diameter 130.9 mm, Pitch 14 mm, Pitch Diameter 133.69 mm, Face Width 37 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.