Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SK, 32Groove, Solid

  • Mfr # B-32S-SK

  • Zoro # G2432127


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Bushing Required - Timing Belt Pulleys
SK
Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
139.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-32S-SK
Zoro #
G2432127
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
139.8 mm
For Timing Belt Width
37 mm
Pitch Dia. (mm)
142.6
Outside Dia. (In.)
5.504
Outside Dia. (mm)
139.8
Width (mm)
37
Width - Timing Belt Pulleys
37 mm
Width (In.)
1.4567
Outside Diameter
139.81 mm
Overall Width
37 mm
Pitch Diameter
142.61 mm
Face Width
37 mm
For Belt Width
35 mm
For Bushing Size
SK

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Bushing Required - Timing Belt Pulleys
SK
Pitch - Timing Belt Pulleys
14 mm
Item
Gearbelt Pulley
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Setscrew
No
Pitch (mm)
14
Application
Positive Drive, Timing
Keyway
No
Material - Timing Belt Pulleys
Ductile Iron
Bushing Required
SK
Construction
Solid
Material
Steel
For Use With
SilentSync(R) Blue 37mm Belt
Bore Type - Timing Belt Pulleys
Bushed
Bore Type
Bushed
Type
Synchronous Sprocket
Flanged
No
Number of Flanges
0
For Belt Series
SilentSync
Pulley Construction
Plain
Number of Teeth
32
Pitch
14 mm
Features
Self-Tracking Design

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 32, Outside Diameter 139.81 mm, Pitch 14 mm, Pitch Diameter 142.61 mm, Face Width 37 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 37 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.