Gearbelt Pulley, Bushed, SK, 34 Grooves

  • Mfr # G-34S-SK AXIAL FAN

  • Zoro # G2428441


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
34
Bushing Required - Timing Belt Pulleys
SK
Pitch Dia. - Timing Belt Pulleys
151.5 mm
Outside Dia. - Timing Belt Pulleys
148.73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-34S-SK AXIAL FAN
Zoro #
G2428441
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
151.5 mm
Outside Dia. - Timing Belt Pulleys
148.73 mm
Width (mm)
54.5
Width - Timing Belt Pulleys
54.5 mm
Pitch Dia. (mm)
151.5
For Timing Belt Width
54 1/2 mm
Width (In.)
2.1457
Face Width
54.5 mm
Pitch Diameter
151.52 mm
Outside Diameter
148.73 mm
For Bushing Size
SK
For Belt Width
52 1/2 mm
Overall Width
54.5 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
34
Bushing Required - Timing Belt Pulleys
SK
Pitch - Timing Belt Pulleys
14 mm
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Iron
Bore Type
Bushed
Pitch (mm)
14
Bore Type - Timing Belt Pulleys
Bushed
Keyway
No
Item
Gearbelt Pulley
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Type
Synchronous Sprocket
Construction
Solid
Bushing Required
SK
Flanged
No
Material
Steel
Setscrew
No
For Use With
SilentSync(R) Green 54.5mm Belt
Number of Flanges
0
Features
Self-Tracking Design
Pulley Construction
Plain
Number of Teeth
34
Pitch
14 mm
For Belt Series
SilentSync

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 52 1/2 mm, For Bushing Size SK, Material Steel, Number of Teeth 34, Outside Diameter 148.73 mm, Pitch 14 mm, Pitch Diameter 151.52 mm, Face Width 54.5 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.