Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Bushed, SK, 56 Grooves

  • Mfr # W-56S-SK

  • Zoro # G2432425


product price: $312.70
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Bushing Required - Timing Belt Pulleys
SK
Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
141.24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-56S-SK
Zoro #
G2432425
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
142.6 mm
Outside Dia. - Timing Belt Pulleys
141.24 mm
Pitch Dia. (mm)
142.6
Outside Dia. (mm)
141.24
Width (mm)
33
Width - Timing Belt Pulleys
33 mm
Width (In.)
1.2992
For Timing Belt Width
33 mm
Outside Dia. (In.)
5.561
For Bushing Size
SK
Outside Diameter
141.24 mm
Overall Width
33 mm
Pitch Diameter
142.61 mm
For Belt Width
32 mm
Face Width
33 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Bushing Required - Timing Belt Pulleys
SK
Pitch - Timing Belt Pulleys
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Setscrew
No
For Use With
SilentSync(R) White 33mm Belt
Construction
Solid
Material - Timing Belt Pulleys
Ductile Iron
Bore Type
Bushed
Flanged
No
Material
Steel
Bushing Required
SK
Pitch (mm)
8
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Bushed
Item
Gearbelt Pulley
Pitch
8 mm
Number of Flanges
0
Number of Teeth
56
For Belt Series
SilentSync
Features
Self-Tracking Design
Pulley Construction
Plain

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 56, Outside Diameter 141.24 mm, Pitch 8 mm, Pitch Diameter 142.61 mm, Face Width 33 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.