Zoro Homepage

Gearbelt Pulley, Bushed, SK, 60 Grooves

  • Mfr # W-60S-SK

  • Zoro # G2432398


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Bushing Required - Timing Belt Pulleys
SK
Pitch Dia. - Timing Belt Pulleys
152.8 mm
Outside Dia. - Timing Belt Pulleys
151.42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-60S-SK
Zoro #
G2432398
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
152.8 mm
Outside Dia. - Timing Belt Pulleys
151.42 mm
Width (mm)
33
Outside Dia. (mm)
151.42
Width - Timing Belt Pulleys
33 mm
Width (In.)
1.2992
Pitch Dia. (mm)
152.8
Outside Dia. (In.)
5.961
For Timing Belt Width
33 mm
Outside Diameter
151.42 mm
Pitch Diameter
152.79 mm
For Belt Width
32 mm
For Bushing Size
SK
Face Width
33 mm
Overall Width
33 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Bushing Required - Timing Belt Pulleys
SK
Pitch - Timing Belt Pulleys
8 mm
Bushing Required
SK
Bore Type
Bushed
Keyway
No
Material
Steel
Material - Timing Belt Pulleys
Ductile Iron
Construction
Solid
Application
Positive Drive, Timing
Pitch (mm)
8
Setscrew
No
Bore Type - Timing Belt Pulleys
Bushed
Item
Gearbelt Pulley
For Use With
SilentSync(R) White 33mm Belt
Type
Synchronous Sprocket
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Features
Self-Tracking Design
Pulley Construction
Plain
Pitch
8 mm
Number of Flanges
0
Number of Teeth
60
For Belt Series
SilentSync

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 60, Outside Diameter 151.42 mm, Pitch 8 mm, Pitch Diameter 152.79 mm, Face Width 33 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.