Zoro Homepage

Gearbelt Pulley, Bushed, SK, 63 Grooves

  • Mfr # W-63S-SK

  • Zoro # G2432370


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bushing Required - Timing Belt Pulleys
SK
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Pitch - Timing Belt Pulleys
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-63S-SK
Zoro #
G2432370
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
160.4 mm
Width - Timing Belt Pulleys
33 mm
Width (In.)
1.2992
For Timing Belt Width
33 mm
Width (mm)
33
Pitch Dia. (mm)
160.4
For Bushing Size
SK
Overall Width
33 mm
For Belt Width
32 mm
Face Width
33 mm
Pitch Diameter
160.4 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bushing Required - Timing Belt Pulleys
SK
Pitch - Timing Belt Pulleys
8 mm
Application
Positive Drive, Timing
Keyway
No
Bore Type - Timing Belt Pulleys
Bushed
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
8
Construction
Solid
Bushing Required
SK
For Use With
SilentSync(R) White 33mm Belt
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Material
Cast Iron
Bore Type
Bushed
Setscrew
No
Material - Timing Belt Pulleys
Ductile Iron
Flanged
No
Number of Flanges
0
For Belt Series
SilentSync
Pitch
8 mm
Features
Self-Tracking Design
Pulley Construction
Plain
Number of Teeth
63

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 63, Outside Diameter 6.262 in, Pitch 8 mm, Pitch Diameter 160.4 mm, Face Width 33 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.