Zoro Homepage

Gearbelt Pulley, Bushed, SK, 90 Grooves

  • Mfr # Y-90S-SK

  • Zoro # G2432930


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Bushing Required - Timing Belt Pulleys
SK
Pitch Dia. - Timing Belt Pulleys
229.2 mm
Outside Dia. - Timing Belt Pulleys
227.82 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-90S-SK
Zoro #
G2432930
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
229.2 mm
Outside Dia. - Timing Belt Pulleys
227.82 mm
Outside Dia. (mm)
227.82
Pitch Dia. (mm)
229.2
Outside Dia. (In.)
8.969
Width - Timing Belt Pulleys
17 mm
Width (In.)
0.6693
For Timing Belt Width
17 mm
Width (mm)
17
For Belt Width
16 mm
Pitch Diameter
229.19 mm
For Bushing Size
SK
Outside Diameter
227.82 mm
Overall Width
17 mm
Face Width
17 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Bushing Required - Timing Belt Pulleys
SK
Pitch - Timing Belt Pulleys
8 mm
For Use With
SilentSync(R) Yellow 17mm Belt
Type
Synchronous Sprocket
Bushing Required
SK
Material
Cast Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Bushed
Application
Positive Drive, Timing
Pitch (mm)
8
Bore Type
Bushed
Keyway
No
Material - Timing Belt Pulleys
Ductile Iron
Flanged
No
Item
Gearbelt Pulley
Setscrew
No
Construction
Solid
Number of Flanges
0
Pulley Construction
Plain
For Belt Series
SilentSync
Pitch
8 mm
Number of Teeth
90
Features
Self-Tracking Design

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Bushing Size SK, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 5/8 in, Minimum Bore Diameter 1/2 in, Number of Teeth 90, Outside Diameter 227.82 mm, Pitch 8 mm, Pitch Diameter 229.19 mm, Face Width 17 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 17 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.