Gearbelt Pulley, Cast Iron, W 54.5 mm

  • Mfr # G-112S-J
  • Zoro # G2431305
product price: 
$
1,223.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Bushing Required - Timing Belt Pulleys
J
Pitch Dia. - Timing Belt Pulleys
499.1 mm
Outside Dia. - Timing Belt Pulleys
496.33 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-112S-J
Zoro #
G2431305
UPC #
-
Country of Origin
Mexico
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Bushing Required - Timing Belt Pulleys
J
Pitch - Timing Belt Pulleys
14 mm
For Use With
Timing Belt
Material - Timing Belt Pulleys
Cast Iron
Bore Type
Bushed
Application
Positive Drive, Timing
Bore Type - Timing Belt Pulleys
Bushed
Flanged
No
Type
Synchronous Sprocket
Setscrew
No
Item
Gearbelt Pulley
Keyway
No
Pitch (mm)
14
Construction
Solid
Bushing Required
J
Material
Cast Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Number of Teeth
112
For Belt Series
Conti(R) SilentSync
Features
Highly Flexible, Self-Tracking
Pitch
14 mm
Number of Flanges
0
Material Fabrication
Cast
Pulley Construction
Plain
Tooth Shape
Helical Offset
Finish
Black Oxide
For Bushing Type
Quick Detachable
Shell Material
Cast Iron
Compatible Product Type
Timing Belt

Dimensions

Pitch Dia. - Timing Belt Pulleys
499.1 mm
Outside Dia. - Timing Belt Pulleys
496.33 mm
Pitch Dia. (mm)
499.1
Width (mm)
54.5
Outside Dia. (In.)
19.541
Width (In.)
2.1457
Outside Dia. (mm)
496.33
For Timing Belt Width
54 1/2 mm
Width - Timing Belt Pulleys
54.5 mm
Face Width
54.5 mm
Outside Diameter
496.33 mm
For Belt Width
52 1/2 mm
Overall Width
54.5 mm
For Bushing Size
J
Pitch Diameter
499.12 mm
Minimum Bore Diameter
4 1/2 in
Maximum Bore Diameter
1 1/2 in
Fits Chest Size
Highly Flexible, Self-Tracking

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 52 1/2 mm, For Bushing Size J, Material Cast Iron, Number of Teeth 112, Outside Diameter 496.33 mm, Pitch 14 mm, Pitch Diameter 499.12 mm, Face Width 54.5 mm, Features Self-Tracking Design, Material Fabrication Cast, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & reviews