Shop CONTINENTAL

Gearbelt Pulley, Cast Iron, W 54.5 mm

  • Mfr # G-168S-M
  • Zoro # G3364396

product price: 
$
2,112.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
168
Bushing Required - Timing Belt Pulleys
M
Pitch Dia. - Timing Belt Pulleys
748.7 mm
Outside Dia. - Timing Belt Pulleys
745.89 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-168S-M
Zoro #
G3364396
UPC #
-
Country of Origin
Mexico
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
168
Bushing Required - Timing Belt Pulleys
M
Pitch - Timing Belt Pulleys
14 mm
Item
Gearbelt Pulley
Construction
Solid
Flanged
No
Bore Type - Timing Belt Pulleys
Bushed
Application
Positive Drive, Timing
Bushing Required
M
Pitch (mm)
14
Material - Timing Belt Pulleys
Cast Iron
Keyway
No
Setscrew
No
Material
Cast Iron
Bore Type
Bushed
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Type
Synchronous Sprocket
For Use With
Timing Belt
Number of Flanges
0
Features
Highly Flexible, Self-Tracking
Pulley Construction
Plain
Number of Teeth
168
Material Fabrication
Cast
For Belt Series
Conti(R) SilentSync
Pitch
14 mm
Tooth Shape
Helical Offset
Finish
Black Oxide
For Bushing Type
Quick Detachable
Shell Material
Cast Iron
Compatible Product Type
Timing Belt
Traction Material
Cast Iron

Dimensions

Pitch Dia. - Timing Belt Pulleys
748.7 mm
Outside Dia. - Timing Belt Pulleys
745.89 mm
Width (mm)
54.5
Outside Dia. (In.)
29.366
Width - Timing Belt Pulleys
54.5 mm
For Timing Belt Width
54 1/2 mm
Pitch Dia. (mm)
748.7
Width (In.)
2.1457
Outside Dia. (mm)
745.89
Overall Width
54.5 mm
Face Width
54.5 mm
For Belt Width
52 1/2 mm
Outside Diameter
745.89 mm
For Bushing Size
M
Pitch Diameter
748.69 mm
Maximum Bore Diameter
2 in
Minimum Bore Diameter
5 1/2 in
Fits Chest Size
Highly Flexible, Self-Tracking

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 52 1/2 mm, For Bushing Size M, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 5 1/2 in, Number of Teeth 168, Outside Diameter 745.89 mm, Pitch 14 mm, Pitch Diameter 748.69 mm, Face Width 54.5 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Material Fabrication Cast, Number of Flanges 0, Overall Width 54.5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.