Shop CONTINENTAL

Gearbelt Pulley, Cast Iron, W 54.5 mm

  • Mfr # G-200S-F AXIAL FAN
  • Zoro # G2428496

product price: 
$
3,089.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
200
Bushing Required - Timing Belt Pulleys
F
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Pitch - Timing Belt Pulleys
14 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-200S-F AXIAL FAN
Zoro #
G2428496
UPC #
-
Country of Origin
United States
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
200
Bushing Required - Timing Belt Pulleys
F
Pitch - Timing Belt Pulleys
14 mm
Bore Type - Timing Belt Pulleys
Bushed
Application
Positive Drive, Timing
Flanged
No
Keyway
No
Bushing Required
F
Material - Timing Belt Pulleys
Iron
Pitch (mm)
14
Bore Type
Bushed
Construction
Solid
Setscrew
No
Material
Cast Iron
Item
Gearbelt Pulley
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Use With
Timing Belt
Type
Synchronous Sprocket
Number of Teeth
200
Pitch
14 mm
Number of Flanges
0
Pulley Construction
Plain
For Belt Series
Conti(R) SilentSync
Features
Highly Flexible, Self-Tracking
Tooth Shape
Helical Offset
For Bushing Type
Quick Detachable
Finish
Black Oxide
Shell Material
Cast Iron
Compatible Product Type
Timing Belt
Traction Material
Cast Iron

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
For Timing Belt Width
54 1/2 mm
Pitch Dia. (mm)
109.1438
Width (mm)
54.5
Width (In.)
2.1457
Width - Timing Belt Pulleys
54.5 mm
Overall Width
54.5 mm
For Belt Width
52 1/2 mm
Face Width
54.5 mm
For Bushing Size
F
Pitch Diameter
891.72 mm
Maximum Bore Diameter
1 in
Outside Diameter
34.979 in
Minimum Bore Diameter
4 in
Fits Chest Size
Highly Flexible, Self-Tracking

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 52 1/2 mm, For Bushing Size F, Material Cast Iron, Number of Teeth 200, Pitch 14 mm, Pitch Diameter 891.72 mm, Face Width 54.5 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.