Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, E, 213.9mm Pitch dia.

  • Mfr # O-48S-E

  • Zoro # G2430900


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bushing Required - Timing Belt Pulleys
E
Pitch Dia. - Timing Belt Pulleys
213.9 mm
Outside Dia. - Timing Belt Pulleys
211.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-48S-E
Zoro #
G2430900
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
213.9 mm
Outside Dia. - Timing Belt Pulleys
211.12 mm
Pitch Dia. (mm)
213.9
Outside Dia. (mm)
211.12
Width - Timing Belt Pulleys
72 mm
For Timing Belt Width
72 mm
Width (mm)
72
Outside Dia. (In.)
8.312
Width (In.)
2.8346
For Bushing Size
E
Face Width
72 mm
Pitch Diameter
213.91 mm
Overall Width
72 mm
Outside Diameter
211.12 mm
For Belt Width
70 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bushing Required - Timing Belt Pulleys
E
Pitch - Timing Belt Pulleys
14 mm
Construction
Solid
Bore Type - Timing Belt Pulleys
Bushed
For Use With
SilentSync(R) Orange 72mm Belt
Application
Positive Drive, Timing
Bushing Required
E
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Bushed
Material - Timing Belt Pulleys
Ductile Iron
Type
Synchronous Sprocket
Flanged
No
Pitch (mm)
14
Setscrew
No
Material
Steel
Keyway
No
Item
Gearbelt Pulley
For Belt Series
SilentSync
Pitch
14 mm
Number of Teeth
48
Pulley Construction
Plain
Features
Self-Tracking Design
Number of Flanges
0

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 70 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 7/8 in, Minimum Bore Diameter 7/8 in, Number of Teeth 48, Outside Diameter 211.12 mm, Pitch 14 mm, Pitch Diameter 213.91 mm, Face Width 72 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 72 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.