Zoro Homepage

Gearbelt Pulley, E, 222.8mmPitch dia, Solid

  • Mfr # G-50S-E

  • Zoro # G2431460


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
50
Bushing Required - Timing Belt Pulleys
E
Pitch Dia. - Timing Belt Pulleys
222.8 mm
Outside Dia. - Timing Belt Pulleys
220.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-50S-E
Zoro #
G2431460
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
222.8 mm
Outside Dia. - Timing Belt Pulleys
220.03 mm
Width - Timing Belt Pulleys
54.5 mm
Width (In.)
2.1457
Outside Dia. (In.)
8.663
Outside Dia. (mm)
220.03
Pitch Dia. (mm)
222.8
For Timing Belt Width
54 1/2 mm
Width (mm)
54.5
For Bushing Size
E
Face Width
54.5 mm
Overall Width
54.5 mm
Outside Diameter
220.03 mm
Pitch Diameter
222.82 mm
For Belt Width
52 1/2 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
50
Bushing Required - Timing Belt Pulleys
E
Pitch - Timing Belt Pulleys
14 mm
Application
Positive Drive, Timing
Bushing Required
E
Construction
Solid
Material
Cast Iron
For Use With
SilentSync(R) Green 54.5mm Belt
Bore Type - Timing Belt Pulleys
Bushed
Material - Timing Belt Pulleys
Ductile Iron
Keyway
No
Flanged
No
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
14
Bore Type
Bushed
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Pulley Construction
Plain
For Belt Series
SilentSync
Number of Flanges
0
Number of Teeth
50
Features
Self-Tracking Design
Pitch
14 mm

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 52 1/2 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 7/8 in, Minimum Bore Diameter 7/8 in, Number of Teeth 50, Outside Diameter 220.03 mm, Pitch 14 mm, Pitch Diameter 222.82 mm, Face Width 54.5 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.