Zoro Homepage

Gearbelt Pulley, E, 249.6mmPitch dia, Solid

  • Mfr # G-56S-E

  • Zoro # G2431445


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Bushing Required - Timing Belt Pulleys
E
Pitch Dia. - Timing Belt Pulleys
249.6 mm
Outside Dia. - Timing Belt Pulleys
246.77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-56S-E
Zoro #
G2431445
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
249.6 mm
Outside Dia. - Timing Belt Pulleys
246.77 mm
Width (In.)
2.1457
For Timing Belt Width
54 1/2 mm
Outside Dia. (In.)
9.715
Width - Timing Belt Pulleys
54.5 mm
Outside Dia. (mm)
246.77
Pitch Dia. (mm)
249.6
Width (mm)
54.5
For Bushing Size
E
Pitch Diameter
249.56 mm
For Belt Width
52 1/2 mm
Face Width
54.5 mm
Overall Width
54.5 mm
Outside Diameter
246.77 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Bushing Required - Timing Belt Pulleys
E
Pitch - Timing Belt Pulleys
14 mm
Item
Gearbelt Pulley
Material
Cast Iron
Bore Type
Bushed
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
Application
Positive Drive, Timing
Pitch (mm)
14
Keyway
No
Bore Type - Timing Belt Pulleys
Bushed
Material - Timing Belt Pulleys
Ductile Iron
Bushing Required
E
Type
Synchronous Sprocket
Construction
Solid
For Use With
SilentSync(R) Green 54.5mm Belt
For Belt Series
SilentSync
Number of Teeth
56
Pitch
14 mm
Pulley Construction
Plain
Features
Self-Tracking Design
Number of Flanges
0

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 52 1/2 mm, For Bushing Size E, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 7/8 in, Minimum Bore Diameter 7/8 in, Number of Teeth 56, Outside Diameter 246.77 mm, Pitch 14 mm, Pitch Diameter 249.56 mm, Face Width 54.5 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.