Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, E, 267.4mmPitch dia, Solid

  • Mfr # G-60S-E

  • Zoro # G2431427


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Bushing Required - Timing Belt Pulleys
E
Pitch Dia. - Timing Belt Pulleys
267.4 mm
Outside Dia. - Timing Belt Pulleys
264.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-60S-E
Zoro #
G2431427
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
267.4 mm
Outside Dia. - Timing Belt Pulleys
264.59 mm
Outside Dia. (mm)
264.59
Width (In.)
2.1457
Outside Dia. (In.)
10.417
Width (mm)
54.5
Width - Timing Belt Pulleys
54.5 mm
Pitch Dia. (mm)
267.4
For Timing Belt Width
54 1/2 mm
For Bushing Size
E
For Belt Width
52 1/2 mm
Face Width
54.5 mm
Pitch Diameter
267.39 mm
Outside Diameter
264.59 mm
Overall Width
54.5 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Bushing Required - Timing Belt Pulleys
E
Pitch - Timing Belt Pulleys
14 mm
For Use With
SilentSync(R) Green 54.5mm Belt
Material
Cast Iron
Bore Type - Timing Belt Pulleys
Bushed
Construction
Solid
Setscrew
No
Flanged
No
Bore Type
Bushed
Pitch (mm)
14
Material - Timing Belt Pulleys
Ductile Iron
Bushing Required
E
Application
Positive Drive, Timing
Keyway
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Pitch
14 mm
For Belt Series
SilentSync
Number of Teeth
60
Pulley Construction
Plain
Features
Self-Tracking Design
Number of Flanges
0

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 52 1/2 mm, For Bushing Size E, Material Cast Iron, Number of Teeth 60, Outside Diameter 264.59 mm, Pitch 14 mm, Pitch Diameter 267.39 mm, Face Width 54.5 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.