Gearbelt Pulley, F, 109.1438mm Pitch dia.

  • Mfr # G-63S-F

  • Zoro # G2431409


product price:  $730.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bushing Required - Timing Belt Pulleys
F
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
277.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-63S-F
Zoro #
G2431409
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
277.96 mm
Width (mm)
54.5
Outside Dia. (mm)
277.96
Outside Dia. (In.)
10.943
For Timing Belt Width
54 1/2 mm
Width (In.)
2.1457
Width - Timing Belt Pulleys
54.5 mm
Pitch Dia. (mm)
109.1438
For Belt Width
52 1/2 mm
Pitch Diameter
280.76 mm
Overall Width
54.5 mm
Face Width
54.5 mm
Outside Diameter
277.96 mm
For Bushing Size
F

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bushing Required - Timing Belt Pulleys
F
Pitch - Timing Belt Pulleys
14 mm
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Ductile Iron
Item
Gearbelt Pulley
Flanged
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bushing Required
F
Bore Type - Timing Belt Pulleys
Bushed
Keyway
No
For Use With
SilentSync(R) Green 54.5mm Belt
Type
Synchronous Sprocket
Material
Cast Iron
Pitch (mm)
14
Bore Type
Bushed
Construction
Solid
Setscrew
No
Number of Flanges
0
Number of Teeth
63
Pulley Construction
Plain
For Belt Series
SilentSync
Features
Self-Tracking Design
Pitch
14 mm

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 52 1/2 mm, For Bushing Size F, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 1 in, Minimum Bore Diameter 4 in, Number of Teeth 63, Outside Diameter 277.96 mm, Pitch 14 mm, Pitch Diameter 280.76 mm, Face Width 54.5 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 54.5 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.