Zoro Homepage
This item is Discontinued.
Continental Gearbelt Pulley, Fixed, 33mm Belt, Steel W-26S-7/8

Gearbelt Pulley, Fixed, 33mm Belt, Steel (Discontinued)

  • Mfr # W-26S-7/8
  • Zoro # G2432669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-26S-7/8
Zoro #
G2432669
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
7/8 in
Pitch Dia. - Timing Belt Pulleys
66.2 mm
Outside Dia. - Timing Belt Pulleys
64.84 mm
Bore Dia. (In.)
7/8
Outside Dia. (mm)
64.84
Pitch Dia. (mm)
66.2
Width (In.)
1.2992
Outside Dia. (In.)
2.553
Bore Dia. (mm)
21.768
Width (mm)
33
Width - Timing Belt Pulleys
33 mm
For Timing Belt Width
33 mm
For Belt Trade Size
W-26S-7/8
Outside Diameter
64.84 mm
Bore Diameter
7/8 in
Face Width
33 mm
For Belt Width
32 mm
Overall Width
33 mm
Length through Bore
33 mm
Pitch Diameter
66.21 mm

Description

Gearbelt Pulley, Bore Diameter 7/8 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 26, Outside Diameter 64.84 mm, Pitch 8 mm, Pitch Diameter 66.21 mm, Bore Type Fixed, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 2 9/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.