Zoro Homepage
This item is Discontinued.
Continental Gearbelt Pulley, Fixed, 33mm W, Steel W-20S-7/8

Gearbelt Pulley, Fixed, 33mm W, Steel (Discontinued)

  • Mfr # W-20S-7/8
  • Zoro # G2432809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-20S-7/8
Zoro #
G2432809
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
7/8 in
Pitch Dia. - Timing Belt Pulleys
51.739 mm
Outside Dia. - Timing Belt Pulleys
49.56 mm
Bore Dia. (mm)
21.768
Pitch Dia. (mm)
51.7398
Width (mm)
33
Width (In.)
1.2992
Bore Dia. (In.)
7/8
Outside Dia. (In.)
1.951
Outside Dia. (mm)
49.56
For Timing Belt Width
33 mm
Width - Timing Belt Pulleys
33 mm
Face Width
33 mm
Pitch Diameter
50.93 mm
Overall Width
33 mm
Outside Diameter
49.56 mm
For Belt Trade Size
W-20S-7/8
Length through Bore
33 mm
For Belt Width
32 mm
Bore Diameter
7/8 in

Description

Gearbelt Pulley, Bore Diameter 7/8 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Steel, Number of Teeth 20, Outside Diameter 49.56 mm, Pitch 8 mm, Pitch Diameter 50.93 mm, Bore Type Fixed, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-20S-7/8, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.