Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, H/QT, 71.3mm Pitch dia.

  • Mfr # W-28S-H

  • Zoro # G2432626


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
28
Bushing Required - Timing Belt Pulleys
H, QT
Pitch Dia. - Timing Belt Pulleys
71.3 mm
Outside Dia. - Timing Belt Pulleys
69.93 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-28S-H
Zoro #
G2432626
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
71.3 mm
Outside Dia. - Timing Belt Pulleys
69.93 mm
Width (In.)
1.2992
Width (mm)
33
Outside Dia. (mm)
69.93
Pitch Dia. (mm)
71.3
For Timing Belt Width
33 mm
Width - Timing Belt Pulleys
33 mm
Outside Dia. (In.)
2.753
Overall Width
33 mm
For Bushing Size
H
Pitch Diameter
71.3 mm
Face Width
33 mm
For Belt Width
32 mm
Outside Diameter
69.93 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
28
Bushing Required - Timing Belt Pulleys
H, QT
Pitch - Timing Belt Pulleys
8 mm
Material - Timing Belt Pulleys
Ductile Iron
Construction
Solid
Bushing Required
H or QT
Flanged
No
Bore Type
Bushed
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Application
Positive Drive, Timing
For Use With
SilentSync(R) White 33mm Belt
Material
Steel
Item
Gearbelt Pulley
Setscrew
No
Pitch (mm)
8
Bore Type - Timing Belt Pulleys
Bushed
Keyway
No
Type
Synchronous Sprocket
Pitch
8 mm
For Belt Series
SilentSync
Number of Flanges
0
For Bushing Type
Split Taper
Features
Self-Tracking Design
Number of Teeth
28
Pulley Construction
Plain

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Bushing Size H, For Bushing Type Split Taper, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 28, Outside Diameter 69.93 mm, Pitch 8 mm, Pitch Diameter 71.3 mm, Face Width 33 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain, Resistance Properties Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.