Zoro Homepage

Gearbelt Pulley, H/QT, 76.4mm Pitch dia.

  • Mfr # W-30S-H

  • Zoro # G2432608


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Bushing Required - Timing Belt Pulleys
H, QT
Pitch Dia. - Timing Belt Pulleys
76.4 mm
Outside Dia. - Timing Belt Pulleys
75.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-30S-H
Zoro #
G2432608
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
76.4 mm
Outside Dia. - Timing Belt Pulleys
75.03 mm
Width - Timing Belt Pulleys
33 mm
Width (In.)
1.2992
Outside Dia. (In.)
2.954
Outside Dia. (mm)
75.03
Pitch Dia. (mm)
76.4
For Timing Belt Width
33 mm
Width (mm)
33
For Belt Width
32 mm
Overall Width
33 mm
Outside Diameter
75.03 mm
For Bushing Size
H
Face Width
33 mm
Pitch Diameter
76.4 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Bushing Required - Timing Belt Pulleys
H, QT
Pitch - Timing Belt Pulleys
8 mm
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Bushed
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Setscrew
No
Material
Steel
Material - Timing Belt Pulleys
Ductile Iron
Bushing Required
H or QT
Flanged
No
For Use With
SilentSync(R) White 33mm Belt
Pitch (mm)
8
Bore Type
Bushed
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Features
Self-Tracking Design
Pulley Construction
Plain
Pitch
8 mm
Number of Teeth
30
Number of Flanges
0
For Bushing Type
Split Taper
For Belt Series
SilentSync

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 32 mm, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Number of Teeth 30, Outside Diameter 75.03 mm, Pitch 8 mm, Pitch Diameter 76.4 mm, Face Width 33 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.