Zoro Homepage

Gearbelt Pulley, H/QT, 81.5mm Pitch dia.

  • Mfr # W-32S-H

  • Zoro # G2432580


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
32
Bushing Required - Timing Belt Pulleys
H, QT
Pitch Dia. - Timing Belt Pulleys
81.5 mm
Outside Dia. - Timing Belt Pulleys
80.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-32S-H
Zoro #
G2432580
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
81.5 mm
Outside Dia. - Timing Belt Pulleys
80.12 mm
Width (In.)
1.2992
Width (mm)
33
Outside Dia. (mm)
80.12
Outside Dia. (In.)
3.154
Pitch Dia. (mm)
81.5
For Timing Belt Width
33 mm
Width - Timing Belt Pulleys
33 mm
Overall Width
33 mm
Face Width
33 mm
For Belt Width
32 mm
For Bushing Size
H
Pitch Diameter
81.49 mm
Outside Diameter
80.12 mm

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Bushing Size H, For Bushing Type Split Taper, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Minimum Bore Diameter 1 1/2 in, Number of Teeth 32, Outside Diameter 80.12 mm, Pitch 8 mm, Pitch Diameter 81.49 mm, Face Width 33 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 33 mm, Pulley Construction Plain, Resistance Properties Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.