Zoro Homepage

Gearbelt Pulley, J, 109.1438mm Pitch dia.

  • Mfr # O-71S-J

  • Zoro # G2430806


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
71
Bushing Required - Timing Belt Pulleys
J
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
313.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-71S-J
Zoro #
G2430806
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
313.62 mm
Width (mm)
72
Outside Dia. (mm)
313.62
For Timing Belt Width
72 mm
Width (In.)
2.8346
Outside Dia. (In.)
12.347
Width - Timing Belt Pulleys
72 mm
Pitch Dia. (mm)
109.1438
For Belt Width
70 mm
Overall Width
72 mm
Pitch Diameter
316.41 mm
Outside Diameter
313.62 mm
For Bushing Size
J
Face Width
72 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
71
Bushing Required - Timing Belt Pulleys
J
Pitch - Timing Belt Pulleys
14 mm
For Use With
SilentSync(R) Orange 72mm Belt
Item
Gearbelt Pulley
Keyway
No
Construction
Solid
Number of Grooves
71
Pitch (mm)
14
Application
Positive Drive, Timing
Bushing Required
J
Bore Type - Timing Belt Pulleys
Bushed
Material - Timing Belt Pulleys
Ductile Iron
Pitch (In.)
14 mm
Bore Type
Bushed
Type
Synchronous Sprocket
Flanged
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Setscrew
No
Material
Cast Iron
For Belt Series
SilentSync
Pulley Construction
Plain
Features
Self-Tracking Design
Pitch
14 mm
Number of Flanges
0
Number of Teeth
71

Description

Gearbelt Pulley, For Belt Series SilentSync, For Belt Width 70 mm, For Bushing Size J, Material Cast Iron, Number of Teeth 71, Outside Diameter 313.62 mm, Pitch 14 mm, Pitch Diameter 316.41 mm, Face Width 72 mm, Features Self-Tracking Design, Number of Flanges 0, Overall Width 72 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.