Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, M, 499.1mm Pitch dia.

  • Mfr # R-112S-M

  • Zoro # G3364350


product price: $1,736.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Bushing Required - Timing Belt Pulleys
M
Pitch Dia. - Timing Belt Pulleys
499.1 mm
Outside Dia. - Timing Belt Pulleys
496.33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-112S-M
Zoro #
G3364350
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
499.1 mm
Outside Dia. - Timing Belt Pulleys
496.33 mm
Width - Timing Belt Pulleys
107 mm
For Timing Belt Width
107 mm
Pitch Dia. (mm)
499.1
Outside Dia. (mm)
496.33
Width (mm)
107
Width (In.)
4.2126
Outside Dia. (In.)
19.541
For Bushing Size
M
Overall Width
107 mm
Outside Diameter
496.33 mm
For Belt Width
105 mm
Pitch Diameter
499.12 mm
Face Width
107 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
112
Bushing Required - Timing Belt Pulleys
M
Pitch - Timing Belt Pulleys
14 mm
Material - Timing Belt Pulleys
Ductile Iron
Application
Positive Drive, Timing
Bore Type - Timing Belt Pulleys
Bushed
Material
Cast Iron
Flanged
No
Pitch (mm)
14
Bushing Required
M
Type
Synchronous Sprocket
For Use With
SilentSync(R) Red 107mm Belt
Item
Gearbelt Pulley
Keyway
No
Bore Type
Bushed
Construction
Solid
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Number of Teeth
112
Pulley Construction
Plain
Number of Flanges
0
For Belt Series
SilentSync
Features
Self-Tracking Design
Pitch
14 mm

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Bushing Size M, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 5 1/2 in, Number of Teeth 112, Outside Diameter 496.33 mm, Pitch 14 mm, Pitch Diameter 499.12 mm, Face Width 107 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Number of Flanges 0, Overall Width 107 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.