Zoro Homepage

Gearbelt Pulley, M, 623.9mm Pitch dia.

  • Mfr # O-140S-M

  • Zoro # G2430718


product price: $1,774.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
140
Bushing Required - Timing Belt Pulleys
M
Pitch Dia. - Timing Belt Pulleys
623.9 mm
Outside Dia. - Timing Belt Pulleys
621.11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-140S-M
Zoro #
G2430718
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
623.9 mm
Outside Dia. - Timing Belt Pulleys
621.11 mm
Width (In.)
2.8346
Pitch Dia. (mm)
623.9
Outside Dia. (In.)
24.453
Width - Timing Belt Pulleys
72 mm
Width (mm)
72
For Timing Belt Width
72 mm
Outside Dia. (mm)
621.11
Overall Width
72 mm
Outside Diameter
621.11 mm
For Belt Width
70 mm
For Bushing Size
M
Pitch Diameter
623.91 mm
Face Width
72 mm

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 70 mm, For Bushing Size M, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 5 1/2 in, Number of Teeth 140, Outside Diameter 621.11 mm, Pitch 14 mm, Pitch Diameter 623.91 mm, Face Width 72 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Material Fabrication Cast, Number of Flanges 0, Overall Width 72 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.