Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, M, 748.7mm Pitch dia.

  • Mfr # O-168S-M

  • Zoro # G3364378


product price: $2,545.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
168
Bushing Required - Timing Belt Pulleys
M
Pitch Dia. - Timing Belt Pulleys
748.7 mm
Outside Dia. - Timing Belt Pulleys
745.89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-168S-M
Zoro #
G3364378
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Dia. - Timing Belt Pulleys
748.7 mm
Outside Dia. - Timing Belt Pulleys
745.89 mm
For Timing Belt Width
72 mm
Outside Dia. (In.)
29.366
Pitch Dia. (mm)
748.7
Width (mm)
72
Outside Dia. (mm)
745.89
Width (In.)
2.8346
Width - Timing Belt Pulleys
72 mm
For Belt Width
70 mm
For Bushing Size
M
Face Width
72 mm
Pitch Diameter
748.69 mm
Overall Width
72 mm
Outside Diameter
745.89 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
168
Bushing Required - Timing Belt Pulleys
M
Pitch - Timing Belt Pulleys
14 mm
Construction
Solid
Keyway
No
Bore Type
Bushed
Pitch (mm)
14
Bore Type - Timing Belt Pulleys
Bushed
Material - Timing Belt Pulleys
Cast Iron
Material
Cast Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Flanged
No
For Use With
SilentSync(R) Orange 72mm Belt
Setscrew
No
Bushing Required
M
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Number of Teeth
168
For Belt Series
SilentSync
Number of Flanges
0
Pulley Construction
Plain
Pitch
14 mm
Material Fabrication
Cast
Features
Self-Tracking Design

Description

Gearbelt Pulley, For Belt Series Conti(R) SilentSync, For Belt Width 70 mm, For Bushing Size M, For Bushing Type Quick Detachable, For Use With Timing Belt, Material Cast Iron, Maximum Bore Diameter 2 in, Minimum Bore Diameter 5 1/2 in, Number of Teeth 168, Outside Diameter 745.89 mm, Pitch 14 mm, Pitch Diameter 748.69 mm, Face Width 72 mm, Features Highly Flexible, Self-Tracking, Finish Black Oxide, Material Fabrication Cast, Number of Flanges 0, Overall Width 72 mm, Pulley Construction Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.