Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 1 in. Bore dia.

  • Mfr # R-75S-MPB

  • Zoro # G2430149


product price: $1,361.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
331.44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-75S-MPB
Zoro #
G2430149
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
331.44 mm
Pitch Dia. (mm)
109.1438
For Timing Belt Width
107 mm
Bore Dia. (mm)
25.400
Bore Dia. (In.)
1
Outside Dia. (mm)
331.44
Width (In.)
4.2126
Outside Dia. (In.)
13.049
Width - Timing Belt Pulleys
107 mm
Width (mm)
107
Overall Width
107 mm
Face Width
107 mm
Pitch Diameter
334.24 mm
Bore Diameter
1 in
Length through Bore
107 mm
For Belt Width
105 mm
Outside Diameter
331.44 mm
For Belt Trade Size
R-75S

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Pitch - Timing Belt Pulleys
14 mm
Material - Timing Belt Pulleys
Ductile Iron
Application
Positive Drive, Timing
Keyway
No
Type
Synchronous Sprocket
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type - Timing Belt Pulleys
Plain
Construction
Solid
For Use With
SilentSync Red Belts
Bore Type
Plain
Item
Gearbelt Pulley
Pitch (mm)
14
Material
Ductile Iron
Setscrew
No
Flanged
No
Number of Set Screws
0
Pitch
14 mm
Material Fabrication
Machined
Standards
ISO 9001
Features
Self-Tracking Design
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pulley Construction
Plain
Tooth Shape
Tire Track
Number of Flanges
0
For Belt Series
SilentSync
Number of Teeth
75
Maximum Operating Temperature
200 Degrees F

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 105 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 75, Outside Diameter 331.44 mm, Pitch 14 mm, Pitch Diameter 334.24 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 7 7/8 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.