Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 1/2 in. Bore dia.

  • Mfr # Y-18S-MPB

  • Zoro # G2433509


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
18
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
44.47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-18S-MPB
Zoro #
G2433509
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
44.47 mm
For Timing Belt Width
17 mm
Width (In.)
0.6693
Bore Dia. (In.)
1/2
Pitch Dia. (mm)
109.1438
Outside Dia. (In.)
1.751
Outside Dia. (mm)
44.47
Width - Timing Belt Pulleys
17 mm
Width (mm)
17
Bore Dia. (mm)
12.700
Face Width
17 mm
Pitch Diameter
45.84 mm
For Belt Width
16 mm
Bore Diameter
1/2 in
Overall Width
16 mm
For Belt Trade Size
Y-18S
Outside Diameter
44.47 mm
Length through Bore
16 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
18
Pitch - Timing Belt Pulleys
8 mm
Pitch (mm)
8
Flanged
No
Type
Synchronous Sprocket
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Material - Timing Belt Pulleys
Steel
Keyway
No
Bore Type
Plain
Application
Positive Drive, Timing
Material
Steel
Bore Type - Timing Belt Pulleys
Plain
Item
Gearbelt Pulley
For Use With
SilentSync Yellow Belts
Setscrew
No
Pulley Construction
Plain
For Belt Series
SilentSync
Features
Self-Tracking Design
Number of Flanges
0
Number of Teeth
18
Pitch
8 mm
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Tooth Shape
Tire Track
Material Fabrication
Machined
Number of Set Screws
0
Standards
ISO 9001
Maximum Operating Temperature
200 Degrees F

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 18, Outside Diameter 44.47 mm, Pitch 8 mm, Pitch Diameter 45.84 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking, Finish Black Oxide, For Belt Trade Size Y-18S, Hub Diameter 1 33/64 in, Hub Projection 25/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.