Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 124.8mm Pitch dia.

  • Mfr # G-28S-MPB

  • Zoro # G2431740


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
28
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
124.8 mm
Outside Dia. - Timing Belt Pulleys
121.99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-28S-MPB
Zoro #
G2431740
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
124.8 mm
Outside Dia. - Timing Belt Pulleys
121.99 mm
Width (mm)
54.5
Outside Dia. (In.)
4.803
Width - Timing Belt Pulleys
54.5 mm
For Timing Belt Width
54 1/2 mm
Bore Dia. (In.)
1
Pitch Dia. (mm)
124.8
Bore Dia. (mm)
25.400
Width (In.)
2.1457
Outside Dia. (mm)
121.99
Length through Bore
37 mm
Bore Diameter
1 in
For Belt Trade Size
G-28S
Outside Diameter
121.99 mm
Overall Width
37 mm
Pitch Diameter
124.78 mm
For Belt Width
52.5 mm
Face Width
54.5 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
28
Pitch - Timing Belt Pulleys
14 mm
Flanged
No
Material - Timing Belt Pulleys
Steel
Application
Positive Drive, Timing
Construction
Solid
Keyway
No
Pitch (In.)
14 mm
Bore Type - Timing Belt Pulleys
Plain
Type
Synchronous Sprocket
Bore Type
Plain
Number of Grooves
28
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Pitch (mm)
14
Item
Gearbelt Pulley
For Use With
SilentSync Green Belts
Setscrew
No
Material
Steel
For Belt Series
SilentSync
Tooth Shape
Tire Track
Features
Self-Tracking Design
Pulley Construction
Plain
Number of Set Screws
0
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pitch
14 mm
Material Fabrication
Machined
Standards
ISO 9001
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
Number of Teeth
28

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 52.5 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 28, Outside Diameter 121.99 mm, Pitch 14 mm, Pitch Diameter 124.78 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 19/64 in, Hub Projection 51/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.