Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 14mm Pitch, Steel

  • Mfr # O-45S-MPB

  • Zoro # G2430919


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
197.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-45S-MPB
Zoro #
G2430919
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
197.75 mm
Outside Dia. (mm)
197.75
Pitch Dia. (mm)
109.1438
Width (In.)
2.8346
For Timing Belt Width
72 mm
Width - Timing Belt Pulleys
72 mm
Bore Dia. (In.)
1
Width (mm)
72
Outside Dia. (In.)
7.785
Bore Dia. (mm)
25.400
Face Width
72 mm
Length through Bore
72 mm
For Belt Trade Size
O-45S
Pitch Diameter
200.54 mm
Overall Width
72 mm
Outside Diameter
197.75 mm
Bore Diameter
1 in
For Belt Width
70 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
45
Pitch - Timing Belt Pulleys
14 mm
Application
Positive Drive, Timing
Bore Type
Plain
Item
Gearbelt Pulley
Material
Steel
Pitch (mm)
14
Construction
Solid
Material - Timing Belt Pulleys
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Use With
SilentSync Orange Belts
Keyway
No
Type
Synchronous Sprocket
Flanged
No
Bore Type - Timing Belt Pulleys
Plain
Setscrew
No
Pulley Construction
Plain
Number of Teeth
45
Material Fabrication
Machined
Number of Flanges
0
Standards
ISO 9001
For Belt Series
SilentSync
Pitch
14 mm
Features
Self-Tracking Design
Number of Set Screws
0
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Tooth Shape
Tire Track
Maximum Operating Temperature
200 Degrees F

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 70 mm, For Use With SilentSync Orange Belts, Material Steel, Number of Teeth 45, Outside Diameter 197.75 mm, Pitch 14 mm, Pitch Diameter 200.54 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking Design, For Belt Trade Size O-45S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.