Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 151.42mm Out. dia.

  • Mfr # Y-60S-MPB

  • Zoro # G2433046


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
152.8 mm
Outside Dia. - Timing Belt Pulleys
151.42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-60S-MPB
Zoro #
G2433046
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
152.8 mm
Outside Dia. - Timing Belt Pulleys
151.42 mm
Bore Dia. (In.)
1/2
Outside Dia. (mm)
151.42
Width (In.)
0.6693
Pitch Dia. (mm)
152.8
For Timing Belt Width
17 mm
Outside Dia. (In.)
5.961
Bore Dia. (mm)
12.700
Width - Timing Belt Pulleys
17 mm
Width (mm)
17
Length through Bore
16 mm
Overall Width
16 mm
Face Width
17 mm
For Belt Trade Size
Y-60S
For Belt Width
16 mm
Outside Diameter
151.42 mm
Pitch Diameter
152.79 mm
Bore Diameter
1/2 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
60
Pitch - Timing Belt Pulleys
8 mm
Flanged
No
Type
Synchronous Sprocket
Setscrew
No
Bore Type - Timing Belt Pulleys
Plain
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Material - Timing Belt Pulleys
Steel
Bore Type
Plain
Pitch (mm)
8
Item
Gearbelt Pulley
For Use With
SilentSync Yellow Belts
Material
Steel
Application
Positive Drive, Timing
Pulley Construction
Plain
Number of Teeth
60
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Features
Self-Tracking Design
Standards
ISO 9001
Material Fabrication
Machined
Pitch
8 mm
Number of Flanges
0
Number of Set Screws
0
Maximum Operating Temperature
200 Degrees F
For Belt Series
SilentSync
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 60, Outside Diameter 151.42 mm, Pitch 8 mm, Pitch Diameter 152.79 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking, Finish Black Oxide, For Belt Trade Size Y-60S, Hub Diameter 5 5/8 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.