Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 159.06mm Out. dia.

  • Mfr # W-63S-MPB

  • Zoro # G2432197


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
159.06 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-63S-MPB
Zoro #
G2432197
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
159.06 mm
Width (In.)
1.2992
Outside Dia. (mm)
159.06
For Timing Belt Width
33 mm
Pitch Dia. (mm)
160.4
Width - Timing Belt Pulleys
33 mm
Width (mm)
33
Bore Dia. (mm)
12.700
Outside Dia. (In.)
6.262
Bore Dia. (In.)
1/2
Length through Bore
33 mm
For Belt Width
32 mm
Bore Diameter
1/2 in
Outside Diameter
159.06 mm
Pitch Diameter
160.43 mm
For Belt Trade Size
W-63S
Face Width
33 mm
Overall Width
33 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
63
Pitch - Timing Belt Pulleys
8 mm
Material - Timing Belt Pulleys
Steel
Construction
Solid
Material
Steel
Pitch (mm)
8
Bore Type - Timing Belt Pulleys
Plain
For Use With
SilentSync White Belts
Setscrew
No
Flanged
No
Pitch (In.)
8 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Keyway
No
Application
Positive Drive, Timing
Number of Grooves
63
Standards
ISO 9001
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking Design
Number of Set Screws
0
Number of Flanges
0
Tooth Shape
Tire Track
Material Fabrication
Machined
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pitch
8 mm
For Belt Series
SilentSync
Pulley Construction
Plain
Number of Teeth
63

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 63, Outside Diameter 159.06 mm, Pitch 8 mm, Pitch Diameter 160.43 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 15/16 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.