Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 160.4mm Pitch dia.

  • Mfr # B-36S-MPB

  • Zoro # G2432075


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
157.64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-36S-MPB
Zoro #
G2432075
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
160.4 mm
Outside Dia. - Timing Belt Pulleys
157.64 mm
Bore Dia. (In.)
1
For Timing Belt Width
37 mm
Outside Dia. (In.)
6.206
Bore Dia. (mm)
25.400
Width - Timing Belt Pulleys
37 mm
Width (In.)
1.4567
Width (mm)
37
Outside Dia. (mm)
157.64
Pitch Dia. (mm)
160.4
Pitch Diameter
160.43 mm
For Belt Trade Size
B-36S
Outside Diameter
157.64 mm
For Belt Width
35 mm
Bore Diameter
1 in
Length through Bore
37 mm
Face Width
37 mm
Overall Width
37 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
36
Pitch - Timing Belt Pulleys
14 mm
Flanged
No
Bore Type - Timing Belt Pulleys
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
For Use With
SilentSync Blue Belts
Material
Steel
Setscrew
No
Material - Timing Belt Pulleys
Steel
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Pitch (mm)
14
Bore Type
Plain
Application
Positive Drive, Timing
Keyway
No
Number of Set Screws
0
Number of Teeth
36
For Belt Series
SilentSync
Pitch
14 mm
Pulley Construction
Plain
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Material Fabrication
Machined
Maximum Operating Temperature
200 Degrees F
Number of Flanges
0
Tooth Shape
Tire Track
Standards
ISO 9001
Features
Self-Tracking Design

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 36, Outside Diameter 157.64 mm, Pitch 14 mm, Pitch Diameter 160.43 mm, Bore Type Plain, Face Width 37 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 35/64 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.