Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 175.46mm Out. dia.

  • Mfr # G-40S-MPB

  • Zoro # G2431530


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
178.3 mm
Outside Dia. - Timing Belt Pulleys
175.46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-40S-MPB
Zoro #
G2431530
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
178.3 mm
Outside Dia. - Timing Belt Pulleys
175.46 mm
Pitch Dia. (mm)
178.3
Width (In.)
2.1457
Outside Dia. (In.)
6.908
Bore Dia. (In.)
1
Width - Timing Belt Pulleys
54.5 mm
For Timing Belt Width
54 1/2 mm
Width (mm)
54.5
Outside Dia. (mm)
175.46
Bore Dia. (mm)
25.400
Length through Bore
37 mm
Face Width
54.5 mm
For Belt Trade Size
G-40S
Overall Width
37 mm
Pitch Diameter
178.26 mm
Outside Diameter
175.46 mm
Bore Diameter
1 in
For Belt Width
52.5 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Pitch - Timing Belt Pulleys
14 mm
Type
Synchronous Sprocket
Flanged
No
Application
Positive Drive, Timing
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Steel
Item
Gearbelt Pulley
Pitch (mm)
14
Material
Steel
Keyway
No
For Use With
SilentSync Green Belts
Bore Type
Plain
Construction
Solid
Setscrew
No
Bore Type - Timing Belt Pulleys
Plain
Pitch
14 mm
Number of Set Screws
0
Features
Self-Tracking Design
Maximum Operating Temperature
200 Degrees F
Number of Flanges
0
Standards
ISO 9001
Tooth Shape
Tire Track
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
For Belt Series
SilentSync
Material Fabrication
Machined
Number of Teeth
40
Pulley Construction
Plain

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 52.5 mm, For Use With SilentSync Green Belts, Material Steel, Number of Teeth 40, Outside Diameter 175.46 mm, Pitch 14 mm, Pitch Diameter 178.26 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking Design, For Belt Trade Size G-40S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.