Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 191mm Pitch dia.

  • Mfr # Y-75S-MPB

  • Zoro # G2432976


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
191 mm
Outside Dia. - Timing Belt Pulleys
189.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-75S-MPB
Zoro #
G2432976
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
191 mm
Outside Dia. - Timing Belt Pulleys
189.62 mm
Width - Timing Belt Pulleys
17 mm
Bore Dia. (mm)
12.700
Outside Dia. (mm)
189.62
Outside Dia. (In.)
7.465
Width (In.)
0.6693
Pitch Dia. (mm)
191.0
For Timing Belt Width
17 mm
Bore Dia. (In.)
1/2
Width (mm)
17
Outside Diameter
189.62 mm
Pitch Diameter
190.99 mm
Bore Diameter
1/2 in
For Belt Trade Size
Y-75S
Overall Width
16 mm
Length through Bore
16 mm
For Belt Width
16 mm
Face Width
17 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
75
Pitch - Timing Belt Pulleys
8 mm
Flanged
No
Bore Type - Timing Belt Pulleys
Plain
Material - Timing Belt Pulleys
Ductile Iron
For Use With
SilentSync Yellow Belts
Bore Type
Plain
Item
Gearbelt Pulley
Type
Synchronous Sprocket
Setscrew
No
Pitch (mm)
8
Construction
Solid
Material
Ductile Iron
Application
Positive Drive, Timing
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Keyway
No
Number of Set Screws
0
For Belt Series
SilentSync
Features
Self-Tracking Design
Number of Flanges
0
Tooth Shape
Tire Track
Material Fabrication
Machined
Pitch
8 mm
Standards
ISO 9001
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Maximum Operating Temperature
200 Degrees F
Number of Teeth
75
Pulley Construction
Plain

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 16 mm, For Use With SilentSync Yellow Belts, Material Ductile Iron, Number of Teeth 75, Outside Diameter 189.62 mm, Pitch 8 mm, Pitch Diameter 190.99 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking Design, For Belt Trade Size Y-75S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.