Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 1in.Bore dia, 72mmW

  • Mfr # O-43S-MPB

  • Zoro # G2430937


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
43
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
188.83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-43S-MPB
Zoro #
G2430937
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
188.83 mm
Outside Dia. (In.)
7.434
For Timing Belt Width
72 mm
Width (In.)
2.8346
Width (mm)
72
Outside Dia. (mm)
188.83
Bore Dia. (mm)
25.400
Pitch Dia. (mm)
109.1438
Bore Dia. (In.)
1
Width - Timing Belt Pulleys
72 mm
Face Width
72 mm
Outside Diameter
188.83 mm
Length through Bore
72 mm
Pitch Diameter
191.63 mm
Overall Width
72 mm
For Belt Width
70 mm
For Belt Trade Size
O-43S
Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
43
Pitch - Timing Belt Pulleys
14 mm
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
Steel
Item
Gearbelt Pulley
Keyway
No
Flanged
No
Construction
Solid
Bore Type - Timing Belt Pulleys
Plain
Pitch (mm)
14
Application
Positive Drive, Timing
Material
Steel
Bore Type
Plain
For Use With
SilentSync Orange Belts
Maximum Operating Temperature
200 Degrees F
Standards
ISO 9001
Features
Self-Tracking Design
For Belt Series
SilentSync
Number of Teeth
43
Pulley Construction
Plain
Number of Set Screws
0
Tooth Shape
Tire Track
Material Fabrication
Machined
Pitch
14 mm
Number of Flanges
0
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 70 mm, For Use With SilentSync Orange Belts, Material Steel, Number of Teeth 43, Outside Diameter 188.83 mm, Pitch 14 mm, Pitch Diameter 191.63 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking Design, For Belt Trade Size O-43S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.