Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 1in.Bore dia, Solid

  • Mfr # W-72S-MPB

  • Zoro # G2432355


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
72
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
181.98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-72S-MPB
Zoro #
G2432355
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
181.98 mm
For Timing Belt Width
33 mm
Width - Timing Belt Pulleys
33 mm
Bore Dia. (In.)
1
Width (mm)
33
Width (In.)
1.2992
Outside Dia. (mm)
181.98
Outside Dia. (In.)
7.165
Pitch Dia. (mm)
109.1438
Bore Dia. (mm)
25.400
For Belt Trade Size
W-72S
Pitch Diameter
183.35 mm
Outside Diameter
181.98 mm
For Belt Width
32 mm
Length through Bore
33 mm
Face Width
33 mm
Overall Width
33 mm
Bore Diameter
1 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
72
Pitch - Timing Belt Pulleys
8 mm
Material - Timing Belt Pulleys
Ductile Iron
Pitch (mm)
8
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Flanged
No
For Use With
SilentSync White Belts
Setscrew
No
Application
Positive Drive, Timing
Material
Ductile Iron
Keyway
No
Bore Type - Timing Belt Pulleys
Plain
Construction
Solid
Bore Type
Plain
Features
Self-Tracking Design
Standards
ISO 9001
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Teeth
72
Maximum Operating Temperature
200 Degrees F
For Belt Series
SilentSync
Tooth Shape
Tire Track
Pulley Construction
Plain
Pitch
8 mm
Number of Set Screws
0
Number of Flanges
0
Material Fabrication
Machined

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Ductile Iron, Number of Teeth 72, Outside Diameter 181.98 mm, Pitch 8 mm, Pitch Diameter 183.35 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-72S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.