Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 20 Grooves, Steel

  • Mfr # W-20S-MPB

  • Zoro # G2432818


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
20
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
51.739 mm
Outside Dia. - Timing Belt Pulleys
49.56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-20S-MPB
Zoro #
G2432818
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
51.739 mm
Outside Dia. - Timing Belt Pulleys
49.56 mm
Pitch Dia. (mm)
51.7398
Outside Dia. (mm)
49.56
Width (mm)
33
Width - Timing Belt Pulleys
33 mm
Bore Dia. (In.)
1/2
Width (In.)
1.2992
Bore Dia. (mm)
12.700
For Timing Belt Width
33 mm
Outside Dia. (In.)
1.951
Overall Width
33 mm
Length through Bore
33 mm
Pitch Diameter
50.93 mm
Face Width
33 mm
Bore Diameter
1/2 in
For Belt Width
32 mm
For Belt Trade Size
W-20S
Outside Diameter
49.56 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
20
Pitch - Timing Belt Pulleys
8 mm
Material
Steel
Construction
Solid
Pitch (mm)
8
Setscrew
No
Item
Gearbelt Pulley
Flanged
No
For Use With
SilentSync White Belts
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Application
Positive Drive, Timing
Bore Type - Timing Belt Pulleys
Plain
Keyway
No
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
Steel
Bore Type
Plain
Pulley Construction
Plain
For Belt Series
SilentSync
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Set Screws
0
Standards
ISO 9001
Tooth Shape
Tire Track
Pitch
8 mm
Number of Teeth
20
Features
Self-Tracking Design
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
Material Fabrication
Machined

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 32 mm, For Use With SilentSync White Belts, Material Steel, Number of Teeth 20, Outside Diameter 49.56 mm, Pitch 8 mm, Pitch Diameter 50.93 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking Design, For Belt Trade Size W-20S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.