Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 203.7mm Pitch dia.

  • Mfr # Y-80S-MPB

  • Zoro # G2432949


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
203.7 mm
Outside Dia. - Timing Belt Pulleys
202.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-80S-MPB
Zoro #
G2432949
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
203.7 mm
Outside Dia. - Timing Belt Pulleys
202.35 mm
Bore Dia. (In.)
1/2
Width (mm)
17
Outside Dia. (mm)
202.35
Pitch Dia. (mm)
203.7
Bore Dia. (mm)
12.700
Width - Timing Belt Pulleys
17 mm
For Timing Belt Width
17 mm
Width (In.)
0.6693
Outside Dia. (In.)
7.967
Pitch Diameter
203.72 mm
For Belt Width
16 mm
Length through Bore
16 mm
For Belt Trade Size
Y-80S
Bore Diameter
1/2 in
Outside Diameter
202.35 mm
Overall Width
16 mm
Face Width
17 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
80
Pitch - Timing Belt Pulleys
8 mm
Flanged
No
Bore Type - Timing Belt Pulleys
Plain
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
Ductile Iron
Construction
Solid
Bore Type
Plain
For Use With
SilentSync Yellow Belts
Pitch (mm)
8
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Keyway
No
Material
Ductile Iron
Setscrew
No
Number of Teeth
80
Features
Self-Tracking Design
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pitch
8 mm
Pulley Construction
Plain
Number of Flanges
0
For Belt Series
SilentSync
Material Fabrication
Machined
Maximum Operating Temperature
200 Degrees F
Number of Set Screws
0
Standards
ISO 9001
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1/2 in, Number of Teeth 80, Outside Diameter 202.35 mm, Pitch 8 mm, Pitch Diameter 203.72 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 21/64 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.