Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 213.9mm Pitch dia.

  • Mfr # G-48S-MPB

  • Zoro # G2431479


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
213.9 mm
Outside Dia. - Timing Belt Pulleys
211.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-48S-MPB
Zoro #
G2431479
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
213.9 mm
Outside Dia. - Timing Belt Pulleys
211.12 mm
For Timing Belt Width
54 1/2 mm
Outside Dia. (In.)
8.312
Outside Dia. (mm)
211.12
Bore Dia. (In.)
1
Pitch Dia. (mm)
213.9
Width (In.)
2.1457
Bore Dia. (mm)
25.400
Width (mm)
54.5
Width - Timing Belt Pulleys
54.5 mm
Face Width
54.5 mm
Overall Width
37 mm
Bore Diameter
1 in
Length through Bore
37 mm
For Belt Width
52.5 mm
Pitch Diameter
213.91 mm
Outside Diameter
211.12 mm
For Belt Trade Size
G-48S

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Pitch - Timing Belt Pulleys
14 mm
For Use With
SilentSync Green Belts
Application
Positive Drive, Timing
Keyway
No
Flanged
No
Material - Timing Belt Pulleys
Steel
Type
Synchronous Sprocket
Material
Steel
Pitch (mm)
14
Setscrew
No
Bore Type
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Item
Gearbelt Pulley
Bore Type - Timing Belt Pulleys
Plain
Number of Set Screws
0
Maximum Operating Temperature
200 Degrees F
Pulley Construction
Plain
Standards
ISO 9001
For Belt Series
SilentSync
Tooth Shape
Tire Track
Pitch
14 mm
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Material Fabrication
Machined
Features
Self-Tracking Design
Number of Teeth
48
Number of Flanges
0

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 52.5 mm, For Use With SilentSync Green Belts, Material Steel, Number of Teeth 48, Outside Diameter 211.12 mm, Pitch 14 mm, Pitch Diameter 213.91 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking Design, For Belt Trade Size G-48S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.