Zoro Homepage
This item is Discontinued.
Continental Gearbelt Pulley, Plain, 22 Grooves, 25mm W M-22S-MPB ALUMINUM

Gearbelt Pulley, Plain, 22 Grooves, 25mm W (Discontinued)

  • Mfr # M-22S-MPB ALUMINUM
  • Zoro # G2429010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-22S-MPB ALUMINUM
Zoro #
G2429010
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
56 mm
Outside Dia. - Timing Belt Pulleys
54.64 mm
Pitch Dia. (mm)
56.0
Bore Dia. (mm)
12.700
For Timing Belt Width
25 mm
Width (In.)
0.9843
Width (mm)
25
Bore Dia. (In.)
1/2
Outside Dia. (In.)
2.151
Outside Dia. (mm)
54.64
Width - Timing Belt Pulleys
25 mm
Hub Diameter
1 13/16 in
Face Width
26 mm
Overall Width
26 mm
Length through Bore
1 1/2 in
For Belt Width
25 mm
Outside Diameter
2.156 in
Maximum Bore Diameter
1 7/32 in
Bore Diameter
1/2 in
Pitch Diameter
2.206 in
For Belt Trade Size
SilentSync

Details

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
22
Pitch - Timing Belt Pulleys
8 mm
For Use With
25 mm Belt
Material
Aluminum
Bore Type - Timing Belt Pulleys
Plain
Material - Timing Belt Pulleys
6026 Aluminum
Application
Positive Drive, Timing
Pitch (mm)
8
Flanged
No
Bore Type
Plain
Setscrew
No
Type
Synchronous Sprocket
Keyway
No
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Hub Projection
15/32 in
For Belt Series
SilentSync
Pulley Construction
Plain
Number of Set Screws
0
Number of Flanges
0
Number of Teeth
22
Material Grade
6026
Weight
0.41 lb
Hub Type
One Side
Standards
ISO 9001
Pitch
8 mm

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 25 mm, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter 1 7/32 in, Number of Teeth 22, Outside Diameter 2.156 in, Pitch 8 mm, Pitch Diameter 2.206 in, Bore Type Plain, Face Width 26 mm, Finish Anodized, For Belt Trade Size SilentSync, Hub Diameter 1 13/16 in, Hub Projection 15/32 in, Hub Type Single-Sided, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.