Zoro Homepage
This item is Discontinued.
Continental Gearbelt Pulley, Plain, 22 Grooves, 50mm W L-22S-MPB ALUMINUM

Gearbelt Pulley, Plain, 22 Grooves, 50mm W (Discontinued)

  • Mfr # L-22S-MPB ALUMINUM
  • Zoro # G2428889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-22S-MPB ALUMINUM
Zoro #
G2428889
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
56 mm
Outside Dia. - Timing Belt Pulleys
54.64 mm
Outside Dia. (In.)
2.151
Outside Dia. (mm)
54.64
Width (mm)
50
Pitch Dia. (mm)
56.0
Bore Dia. (In.)
1/2
Width - Timing Belt Pulleys
50 mm
Bore Dia. (mm)
12.700
Width (In.)
1.9685
For Timing Belt Width
50 mm
For Belt Width
50 mm
Bore Diameter
1/2 in
Maximum Bore Diameter
1 7/32 in
Overall Width
51 mm
Face Width
51 mm
Length through Bore
2 15/32 in
Hub Diameter
1 13/16 in
Pitch Diameter
2.206 in
Outside Diameter
2.156 in
For Belt Trade Size
SilentSync

Details

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
22
Pitch - Timing Belt Pulleys
8 mm
Pitch (mm)
8
Keyway
No
Item
Gearbelt Pulley
Material - Timing Belt Pulleys
6026 Aluminum
Application
Positive Drive, Timing
Type
Synchronous Sprocket
For Use With
50 mm Belt
Setscrew
No
Flanged
No
Construction
Solid
Material
Aluminum
Bore Type
Plain
Bore Type - Timing Belt Pulleys
Plain
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Standards
ISO 9001
Hub Type
One Side
Number of Flanges
0
Weight
0.69 lb
Pulley Construction
Plain
Number of Teeth
22
For Belt Series
SilentSync
Number of Set Screws
0
Pitch
8 mm
Hub Projection
15/32 in
Material Grade
6026

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 50 mm, For Use With Timing Belt, Material Aluminum, Maximum Bore Diameter 1 7/32 in, Number of Teeth 22, Outside Diameter 2.156 in, Pitch 8 mm, Pitch Diameter 2.206 in, Bore Type Plain, Face Width 51 mm, Finish Anodized, For Belt Trade Size SilentSync, Hub Diameter 1 13/16 in, Hub Projection 15/32 in, Hub Type Single-Sided, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.