Zoro Homepage

Gearbelt Pulley, Plain, 22 Grooves, Steel

  • Mfr # W-22S-MPB

  • Zoro # G2432781


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
22
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
56 mm
Outside Dia. - Timing Belt Pulleys
54.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-22S-MPB
Zoro #
G2432781
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
56 mm
Outside Dia. - Timing Belt Pulleys
54.65 mm
Width - Timing Belt Pulleys
33 mm
Width (In.)
1.2992
For Timing Belt Width
33 mm
Outside Dia. (mm)
54.65
Bore Dia. (mm)
12.700
Bore Dia. (In.)
1/2
Outside Dia. (In.)
2.152
Pitch Dia. (mm)
56.0
Width (mm)
33
Bore Diameter
1/2 in
For Belt Width
32 mm
For Belt Trade Size
W-22S
Pitch Diameter
56.02 mm
Outside Diameter
54.65 mm
Overall Width
33 mm
Face Width
33 mm
Length through Bore
33 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
22
Pitch - Timing Belt Pulleys
8 mm
Material - Timing Belt Pulleys
Steel
Item
Gearbelt Pulley
Material
Steel
Flanged
No
Application
Positive Drive, Timing
Keyway
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Setscrew
No
For Use With
SilentSync White Belts
Construction
Solid
Pitch (mm)
8
Bore Type
Plain
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Plain
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
Material Fabrication
Machined
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Teeth
22
Standards
ISO 9001
Tooth Shape
Tire Track
Pulley Construction
Plain
Pitch
8 mm
For Belt Series
SilentSync
Number of Set Screws
0
Features
Self-Tracking Design

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 32 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 22, Outside Diameter 54.65 mm, Pitch 8 mm, Pitch Diameter 56.02 mm, Bore Type Plain, Face Width 33 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 1 13/16 in, Hub Projection 15/32 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.