Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 227.82mm Out. dia.

  • Mfr # Y-90S-MPB

  • Zoro # G2432921


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
203.7 mm
Outside Dia. - Timing Belt Pulleys
227.82 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-90S-MPB
Zoro #
G2432921
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
203.7 mm
Outside Dia. - Timing Belt Pulleys
227.82 mm
Pitch Dia. (mm)
203.7
Outside Dia. (mm)
227.82
Width (In.)
0.6693
Width - Timing Belt Pulleys
17 mm
For Timing Belt Width
17 mm
Bore Dia. (mm)
25.400
Bore Dia. (In.)
1
Width (mm)
17
Outside Dia. (In.)
8.969
For Belt Width
16 mm
Bore Diameter
1 in
Pitch Diameter
229.19 mm
Face Width
17 mm
Outside Diameter
227.82 mm
For Belt Trade Size
Y-90S
Overall Width
16 mm
Length through Bore
16 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
90
Pitch - Timing Belt Pulleys
8 mm
Construction
Solid
Bore Type - Timing Belt Pulleys
Plain
Flanged
No
Setscrew
No
Pitch (mm)
8
Keyway
No
Application
Positive Drive, Timing
Item
Gearbelt Pulley
Material - Timing Belt Pulleys
Ductile Iron
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
For Use With
SilentSync Yellow Belts
Type
Synchronous Sprocket
Bore Type
Plain
Material
Ductile Iron
Material Fabrication
Machined
Features
Self-Tracking Design
Tooth Shape
Tire Track
For Belt Series
SilentSync
Number of Flanges
0
Number of Teeth
90
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Standards
ISO 9001
Pulley Construction
Plain
Pitch
8 mm
Number of Set Screws
0

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 16 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 90, Outside Diameter 227.82 mm, Pitch 8 mm, Pitch Diameter 229.19 mm, Bore Type Plain, Face Width 17 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 4 21/64 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.