Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 22.8mm Pitch dia.

  • Mfr # G-50S-MPB

  • Zoro # G2431451


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
50
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
222.8 mm
Outside Dia. - Timing Belt Pulleys
220.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-50S-MPB
Zoro #
G2431451
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
222.8 mm
Outside Dia. - Timing Belt Pulleys
220.03 mm
Pitch Dia. (mm)
222.8
Width - Timing Belt Pulleys
54.5 mm
Width (In.)
2.1457
Outside Dia. (mm)
220.03
Width (mm)
54.5
Bore Dia. (In.)
1
Bore Dia. (mm)
25.400
For Timing Belt Width
54 1/2 mm
Outside Dia. (In.)
8.663
Face Width
54.5 mm
Length through Bore
37 mm
For Belt Trade Size
G-50S
Outside Diameter
220.03 mm
Bore Diameter
1 in
For Belt Width
52.5 mm
Overall Width
37 mm
Pitch Diameter
222.82 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
50
Pitch - Timing Belt Pulleys
14 mm
Flanged
No
Bore Type - Timing Belt Pulleys
Plain
Setscrew
No
Item
Gearbelt Pulley
Keyway
No
Type
Synchronous Sprocket
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Ductile Iron
Pitch (In.)
14 mm
For Use With
SilentSync Green Belts
Pitch (mm)
14
Material
Ductile Iron
Bore Type
Plain
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Number of Grooves
50
Number of Flanges
0
Pitch
14 mm
For Belt Series
SilentSync
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Material Fabrication
Machined
Features
Self-Tracking Design
Number of Set Screws
0
Maximum Operating Temperature
200 Degrees F
Tooth Shape
Tire Track
Number of Teeth
50
Pulley Construction
Plain
Standards
ISO 9001

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 52.5 mm, For Use With SilentSync Green Belts, Material Ductile Iron, Number of Teeth 50, Outside Diameter 220.03 mm, Pitch 14 mm, Pitch Diameter 222.82 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking Design, For Belt Trade Size G-50S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm, Material Fabrication Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.