Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 24 Grooves, 64mm W

  • Mfr # P-24S-MPB

  • Zoro # G2428749


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
24
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
59.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-24S-MPB
Zoro #
G2428749
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
59.75 mm
Outside Dia. (mm)
59.75
Width - Timing Belt Pulleys
64 mm
Width (mm)
64
For Timing Belt Width
64 mm
Pitch Dia. (mm)
109.1438
Outside Dia. (In.)
2.352
Width (In.)
2.5197
Bore Dia. (In.)
1/2
Bore Dia. (mm)
12.700
Face Width
65 mm
Outside Diameter
59.75 mm
Length through Bore
65 mm
Overall Width
65 mm
For Belt Width
64 mm
For Belt Trade Size
P-24S
Pitch Diameter
61.12 mm
Bore Diameter
1/2 in

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
24
Pitch - Timing Belt Pulleys
8 mm
Keyway
No
Flanged
No
Bore Type
Plain
Pitch (mm)
8
Construction
Solid
Material
Steel
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Item
Gearbelt Pulley
Material - Timing Belt Pulleys
Steel
Bore Type - Timing Belt Pulleys
Plain
For Use With
SilentSync Purple Belts
Type
Synchronous Sprocket
Application
Positive Drive, Timing
Features
Self-Tracking Design
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Teeth
24
Material Fabrication
Machined
Standards
ISO 9001
Tooth Shape
Tire Track
Number of Set Screws
0
Pulley Construction
Plain
Maximum Operating Temperature
200 Degrees F
Pitch
8 mm
For Belt Series
SilentSync
Number of Flanges
0

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 64 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 24, Outside Diameter 59.75 mm, Pitch 8 mm, Pitch Diameter 61.12 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 2 1/64 in, Hub Projection 51/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.