Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 246.77mm Out. dia.

  • Mfr # G-56S-MPB

  • Zoro # G2431436


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
249.6 mm
Outside Dia. - Timing Belt Pulleys
246.77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-56S-MPB
Zoro #
G2431436
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
249.6 mm
Outside Dia. - Timing Belt Pulleys
246.77 mm
Bore Dia. (mm)
25.400
Outside Dia. (In.)
9.715
Width (In.)
2.1457
Pitch Dia. (mm)
249.6
For Timing Belt Width
54 1/2 mm
Bore Dia. (In.)
1
Width (mm)
54.5
Width - Timing Belt Pulleys
54.5 mm
Outside Dia. (mm)
246.77
Bore Diameter
1 in
Face Width
54.5 mm
For Belt Trade Size
G-56S
For Belt Width
52.5 mm
Length through Bore
37 mm
Outside Diameter
246.77 mm
Pitch Diameter
249.56 mm
Overall Width
37 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Pitch - Timing Belt Pulleys
14 mm
Item
Gearbelt Pulley
Application
Positive Drive, Timing
Flanged
No
Pitch (mm)
14
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Type
Synchronous Sprocket
Keyway
No
Bore Type - Timing Belt Pulleys
Plain
Material
Ductile Iron
Bore Type
Plain
Material - Timing Belt Pulleys
Ductile Iron
Setscrew
No
Construction
Solid
For Use With
SilentSync Green Belts
Material Fabrication
Machined
Pulley Construction
Plain
Features
Self-Tracking Design
Number of Teeth
56
Standards
ISO 9001
For Belt Series
SilentSync
Maximum Operating Temperature
200 Degrees F
Number of Set Screws
0
Number of Flanges
0
Tooth Shape
Tire Track
Pitch
14 mm
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 52.5 mm, For Use With SilentSync Green Belts, Material Ductile Iron, Number of Teeth 56, Outside Diameter 246.77 mm, Pitch 14 mm, Pitch Diameter 249.56 mm, Bore Type Plain, Face Width 54.5 mm, Features Self-Tracking Design, For Belt Trade Size G-56S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm, Material Fabrication Machined

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.