Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 249.6mm Pitch dia.

  • Mfr # B-56S-MPB

  • Zoro # G2431935


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
249.6 mm
Outside Dia. - Timing Belt Pulleys
246.77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-56S-MPB
Zoro #
G2431935
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
249.6 mm
Outside Dia. - Timing Belt Pulleys
246.77 mm
Width - Timing Belt Pulleys
37 mm
Outside Dia. (In.)
9.715
Outside Dia. (mm)
246.77
For Timing Belt Width
37 mm
Bore Dia. (mm)
25.400
Pitch Dia. (mm)
249.6
Width (mm)
37
Bore Dia. (In.)
1
Width (In.)
1.4567
For Belt Trade Size
B-56S
Pitch Diameter
249.56 mm
For Belt Width
35 mm
Overall Width
37 mm
Length through Bore
37 mm
Face Width
37 mm
Bore Diameter
1 in
Outside Diameter
246.77 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
56
Pitch - Timing Belt Pulleys
14 mm
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Setscrew
No
Application
Positive Drive, Timing
Keyway
No
Item
Gearbelt Pulley
For Use With
SilentSync Blue Belts
Pitch (mm)
14
Pitch (In.)
14 mm
Material - Timing Belt Pulleys
Ductile Iron
Flanged
No
Bore Type - Timing Belt Pulleys
Plain
Bore Type
Plain
Material
Ductile Iron
Type
Synchronous Sprocket
Construction
Solid
Number of Grooves
56
For Belt Series
SilentSync
Number of Flanges
0
Pitch
14 mm
Material Fabrication
Machined
Tooth Shape
Tire Track
Number of Set Screws
0
Number of Teeth
56
Standards
ISO 9001
Features
Self-Tracking Design
Pulley Construction
Plain
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 35 mm, For Use With Timing Belt, Material Ductile Iron, Maximum Bore Diameter 1 in, Number of Teeth 56, Outside Diameter 246.77 mm, Pitch 14 mm, Pitch Diameter 249.56 mm, Bore Type Plain, Face Width 37 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 5 29/32 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.