Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 26 Grooves, 64mm W

  • Mfr # P-26S-MPB

  • Zoro # G2428721


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
26
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
66.2 mm
Outside Dia. - Timing Belt Pulleys
64.84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-26S-MPB
Zoro #
G2428721
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
66.2 mm
Outside Dia. - Timing Belt Pulleys
64.84 mm
Width (mm)
64
Pitch Dia. (mm)
66.2
Width (In.)
2.5197
Outside Dia. (In.)
2.553
Bore Dia. (In.)
1/2
Outside Dia. (mm)
64.84
Width - Timing Belt Pulleys
64 mm
For Timing Belt Width
64 mm
Bore Dia. (mm)
12.700
Bore Diameter
1/2 in
For Belt Width
64 mm
Length through Bore
65 mm
For Belt Trade Size
P-26S
Pitch Diameter
66.21 mm
Outside Diameter
64.84 mm
Face Width
65 mm
Overall Width
65 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
26
Pitch - Timing Belt Pulleys
8 mm
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Steel
Bore Type - Timing Belt Pulleys
Plain
Item
Gearbelt Pulley
Pitch (mm)
8
Flanged
No
For Use With
SilentSync Purple Belts
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material
Steel
Bore Type
Plain
Construction
Solid
Keyway
No
Type
Synchronous Sprocket
Setscrew
No
Number of Teeth
26
For Belt Series
SilentSync
Standards
ISO 9001
Pulley Construction
Plain
Maximum Operating Temperature
200 Degrees F
Pitch
8 mm
Material Fabrication
Machined
Number of Set Screws
0
Features
Self-Tracking Design
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Number of Flanges
0
Tooth Shape
Tire Track

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 64 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 26, Outside Diameter 64.84 mm, Pitch 8 mm, Pitch Diameter 66.21 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 2 9/32 in, Hub Projection 51/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.