Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 28 Grooves, 64mm W

  • Mfr # P-28S-MPB

  • Zoro # G2428715


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
28
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
71.3 mm
Outside Dia. - Timing Belt Pulleys
69.93 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-28S-MPB
Zoro #
G2428715
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
71.3 mm
Outside Dia. - Timing Belt Pulleys
69.93 mm
Width (In.)
2.5197
For Timing Belt Width
64 mm
Width - Timing Belt Pulleys
64 mm
Outside Dia. (mm)
69.93
Bore Dia. (mm)
12.700
Width (mm)
64
Outside Dia. (In.)
2.753
Pitch Dia. (mm)
71.3
Bore Dia. (In.)
1/2
For Belt Trade Size
P-28S
Outside Diameter
69.92 mm
For Belt Width
64 mm
Overall Width
65 mm
Bore Diameter
1/2 in
Pitch Diameter
71.3 mm
Face Width
65 mm
Length through Bore
65 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
28
Pitch - Timing Belt Pulleys
8 mm
Material
Steel
Setscrew
No
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Material - Timing Belt Pulleys
Steel
Construction
Solid
Item
Gearbelt Pulley
Bore Type
Plain
Pitch (mm)
8
Bore Type - Timing Belt Pulleys
Plain
For Use With
SilentSync Purple Belts
Flanged
No
Keyway
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Number of Teeth
28
Tooth Shape
Tire Track
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pulley Construction
Plain
Standards
ISO 9001
Maximum Operating Temperature
200 Degrees F
Features
Self-Tracking Design
Number of Set Screws
0
Pitch
8 mm
For Belt Series
SilentSync
Material Fabrication
Machined
Number of Flanges
0

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series Conti(R) SilentSync, For Belt Width 64 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 28, Outside Diameter 69.92 mm, Pitch 8 mm, Pitch Diameter 71.3 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 2 7/16 in, Hub Projection 51/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.