Zoro Homepage

Gearbelt Pulley, Plain, 30 Grooves, 25mm W

  • Mfr # M-30S-MPB ALUMINUM

  • Zoro # G2428977


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
30
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
76.4 mm
Outside Dia. - Timing Belt Pulleys
75.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-30S-MPB ALUMINUM
Zoro #
G2428977
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
76.4 mm
Outside Dia. - Timing Belt Pulleys
75.01 mm
Outside Dia. (mm)
75.01
Pitch Dia. (mm)
76.4
Outside Dia. (In.)
2.953
Width (mm)
25
For Timing Belt Width
25 mm
Bore Dia. (mm)
12.700
Width - Timing Belt Pulleys
25 mm
Width (In.)
0.9843
Bore Dia. (In.)
1/2
Face Width
26 mm
For Belt Width
25 mm
Overall Width
26 mm
Bore Diameter
1/2 in
Length through Bore
1 21/32 in
Hub Diameter
2 21/32 in
Outside Diameter
2.969 in
Pitch Diameter
3.008 in
Maximum Bore Diameter
1 25/32 in
For Belt Trade Size
SilentSync

Details

Gearbelt Series - Timing Belts
Eagle Pd Acculinear(R)
Number of Grooves - Timing Belt Pulleys
30
Pitch - Timing Belt Pulleys
8 mm
Item
Gearbelt Pulley
For Use With
25 mm Belt
Application
Positive Drive, Timing
Type
Synchronous Sprocket
Material
Aluminum
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Bore Type
Plain
Pitch (mm)
8
Construction
Solid
Material - Timing Belt Pulleys
6026 Aluminum
Bore Type - Timing Belt Pulleys
Plain
Keyway
No
Flanged
No
Setscrew
No
Hub Projection
5/8 in
Number of Flanges
0
Pulley Construction
Plain
Standards
ISO 9001
Weight
0.93 lb
For Belt Series
SilentSync
Hub Type
One Side
Number of Teeth
30
Pitch
8 mm
Material Grade
6026
Number of Set Screws
0

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 25 mm, For Use With 25 mm Belt, Material Aluminum, Maximum Bore Diameter 1 25/32 in, Number of Teeth 30, Outside Diameter 2.969 in, Pitch 8 mm, Pitch Diameter 3.008 in, Bore Type Plain, Face Width 26 mm, For Belt Trade Size SilentSync, Hub Diameter 2 21/32 in, Hub Projection 5/8 in, Hub Type One Side, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.