Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gearbelt Pulley, Plain, 30 Grooves, 64mm W

  • Mfr # P-30S-MPB

  • Zoro # G2428706


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
76.4 mm
Outside Dia. - Timing Belt Pulleys
75.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-30S-MPB
Zoro #
G2428706
UPC #
-
Country of Origin
Italy

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 in
Pitch Dia. - Timing Belt Pulleys
76.4 mm
Outside Dia. - Timing Belt Pulleys
75.03 mm
For Timing Belt Width
64 mm
Outside Dia. (mm)
75.03
Width (mm)
64
Bore Dia. (mm)
12.700
Pitch Dia. (mm)
76.4
Outside Dia. (In.)
2.954
Width (In.)
2.5197
Bore Dia. (In.)
1/2
Width - Timing Belt Pulleys
64 mm
For Belt Width
64 mm
Bore Diameter
1/2 in
Face Width
65 mm
For Belt Trade Size
P-30S
Length through Bore
65 mm
Outside Diameter
75.03 mm
Pitch Diameter
76.4 mm
Overall Width
65 mm

Details

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
30
Pitch - Timing Belt Pulleys
8 mm
Bore Type
Plain
Material
Steel
Flanged
No
Construction
Solid
Item
Gearbelt Pulley
For Use With
SilentSync Purple Belts
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Type
Synchronous Sprocket
Application
Positive Drive, Timing
Material - Timing Belt Pulleys
Steel
Keyway
No
Pitch (mm)
8
Setscrew
No
Bore Type - Timing Belt Pulleys
Plain
Material Fabrication
Machined
Number of Teeth
30
Features
Self-Tracking Design
Pulley Construction
Plain
Standards
ISO 9001
Number of Flanges
0
Number of Set Screws
0
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Coolant Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Pitch
8 mm
Tooth Shape
Tire Track
For Belt Series
SilentSync

Description

Gearbelt Pulley, Bore Diameter 1/2 in, For Belt Series SilentSync, For Belt Width 64 mm, For Use With SilentSync Purple Belts, Material Steel, Number of Teeth 30, Outside Diameter 75.03 mm, Pitch 8 mm, Pitch Diameter 76.4 mm, Bore Type Plain, Face Width 65 mm, Features Self-Tracking Design, For Belt Trade Size P-30S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 65 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.